Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 18893 replacement light bulb lamp
Mfr # 18893 SYLVANIA
Zoro # G603017525
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Bulb Shape T10
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18893 SYLVANIA
- Zoro # G603017525
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Bulb Shape | T10 |
Voltage | 120 |
Description
Replacement for Sylvania 18893 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania M2-in-t8-d-277 replacement light bulb lamp (M2-IN-T8-D-277 OSRAM SYLVANIA)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- LUMARK Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W (WPSQLED-75-UNV-PC)
- ILC Replacement for Light Bulb / Lamp Jcm15-150f.fp replacement light bulb lamp (JCM15-150F.FP LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp 22.8v 50W G6.35 replacement light bulb lamp (22.8V 50W G6.35 LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 54686 replacement light bulb lamp (54686 OSRAM SYLVANIA)
- ILC Replacement for Midmark 015-1045-00 replacement light bulb lamp (015-1045-00 MIDMARK)
- ILC Replacement for Sylvania Decostar 51 12V 20W replacement light bulb lamp (DECOSTAR 51 12V 20W SYLVANIA)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- ILC Replacement for Iwasaki Jt3047 replacement light bulb lamp (JT3047 IWASAKI)
- Ilc Halogen Light Bulbs