Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 18891 replacement light bulb lamp
Mfr # 18891 SYLVANIA
Zoro # G403017442
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 75
- Bulb Shape T10
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18891 SYLVANIA
- Zoro # G403017442
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 75 |
Bulb Shape | T10 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Description
Replacement for Sylvania 18891 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar E12 TO E26 Adapter 75W MAX (E12 TO E26 ADAPTER 75W MAX DAMAR)
- ILC Replacement for Eiko Led3wgbf/30/840-g5 replacement light bulb lamp (LED3WGBF/30/840-G5 EIKO)
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- FULCRUM 20010-301 Light Led Read/Task (20010-301)
- ILC Replacement for PEC J1500 240v T3 replacement light bulb lamp (J1500 240V T3 PEC)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- ILC Replacement For GE GENERAL ELECTRIC GE Q400MC (WW-1YXU-4)
- ILC Replacement for Gemolite Mark 7 replacement light bulb lamp (MARK 7 GEMOLITE)
- Ilc Halogen Light Bulbs