Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 18858 replacement light bulb lamp
Mfr # 18858 SYLVANIA
Zoro # G203228987
original price:
$48.89
5% off
new price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Bulb Color Temp. 2900
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 18858 SYLVANIA
- Zoro # G203228987
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Bulb Color Temp. | 2900 |
Voltage | 120 |
Description
Replacement for Sylvania 18858 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania M2-in-t8-d-120 replacement light bulb lamp (M2-IN-T8-D-120 OSRAM SYLVANIA)
- KEYSTONE 3500K LED CFL Replacement DirectDrive, KT-LED82P-O-835-D (KT-LED82P-O-835-D)
- ILC Replacement for Lights OF America 9024b replacement light bulb lamp (9024B LIGHTS OF AMERICA)
- GE LAMPS GE LIGHTING 400W, ED28 Metal Halide HID Light Bulb (MVR400/VBU/ED28/XHO/PA)
- ILC Replacement for Green Energy 12200 replacement light bulb lamp (12200 GREEN ENERGY)
- ILC Replacement for Reflecta Diemator replacement light bulb lamp (DIEMATOR REFLECTA)
- ILC Replacement for GAF 1824[r/p] replacement light bulb lamp (1824[R/P] GAF)
- ILC Replacement for GE General Electric G.E Q150dc-120v replacement light bulb lamp (Q150DC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Sylvania 64339ac replacement light bulb lamp (64339AC SYLVANIA)
- WESTINGHOUSE HALOGEN BULB 75W 120V (04706)
- Ilc Halogen Light Bulbs