Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp
Mfr # 150Q/MC(ETH) 120V SYLVANIA
Zoro # G403230308
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Voltage 120
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150Q/MC(ETH) 120V SYLVANIA
- Zoro # G403230308
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Voltage | 120 |
Watts | 150 |
Description
Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED PAR38 11.1W 3K (PAR38DM/930CA)
- NUVO 1-Light - Landscape Flood - PAR38 Flood - Antique Verdi Finish (SF76-658)
- METALUX Allpro Wraps, 4'2L T8 General (APW-GPW232)
- LUMAPRO Mounting Kit (EL189218WB2G)
- ILC Replacement for Sylvania 150t10/hal/cl replacement light bulb lamp (150T10/HAL/CL SYLVANIA)
- ILC Replacement for Allen Microfilm Lh15-lh19 replacement light bulb lamp (LH15-LH19 ALLEN MICROFILM)
- ILC Replacement for Osram Sylvania 58327 replacement light bulb lamp, 2PK (58327 OSRAM SYLVANIA)
- ILC Replacement for ETC Source 4 PAR & Parnel replacement light bulb lamp (SOURCE 4 PAR & PARNEL ETC)
- ILC Replacement for Arri Arrisoft 2000 2000w Clear replacement light bulb lamp (ARRISOFT 2000 2000W CLEAR ARRI)
- ILC Replacement for Hanimex 2400 EF replacement light bulb lamp (2400 EF HANIMEX)
- ILC Replacement for Nikon Eclipse Te300 replacement light bulb lamp (ECLIPSE TE300 NIKON)
- Ilc Halogen Light Bulbs