Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp
Mfr # 150Q/CL/MC/2(ETG) 120V SYLVANIA
Zoro # G203234797
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Shape T4
- Bulb Color Temp. 3000
- Watts 150
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 150Q/CL/MC/2(ETG) 120V SYLVANIA
- Zoro # G203234797
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Shape | T4 |
Bulb Color Temp. | 3000 |
Watts | 150 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MEDICAL ILLUMINATION CENTURION 021513 (CENTURION 021513 MEDICAL ILLUMINATION)
- HOLIDAY BRIGHT LIGHTS BULB TRANSP C7 CLR 25PK (BU25C7-TCLA)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Zoro 3dyh1 replacement light bulb lamp (3DYH1 ZORO)
- ILC Replacement for GE General Electric G.E Vl2001 replacement light bulb lamp (VL2001 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- ILC Replacement for Steris La500 replacement light bulb lamp (LA500 STERIS)
- ILC Replacement for Leica 1120 replacement light bulb lamp (1120 LEICA)
- ILC Replacement for Vosla 28077 replacement light bulb lamp (28077 VOSLA)
- ILC Replacement for Osram Sylvania 45par38/hal/sp9 130v replacement light bulb lamp (45PAR38/HAL/SP9 130V OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs