Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 14531 replacement light bulb lamp
Mfr # 14531 SYLVANIA
Zoro # G102981563
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 130
- Bulb Shape PAR30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 14531 SYLVANIA
- Zoro # G102981563
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 130 |
Bulb Shape | PAR30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Description
Replacement for Sylvania 14531 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 12 inch LED Slim Stix Linkable 4000K (S601-12/40)
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.15 (18CC/LED/850/ND E26 G2 BB 6/1)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- ILC Replacement for Apollo 3000 replacement light bulb lamp (3000 APOLLO)
- ILC Replacement for Light Bulb / Lamp 50ar111/4/ssp replacement light bulb lamp (50AR111/4/SSP LIGHT BULB / LAMP)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- ILC Replacement for CEC Industries H11-55w replacement light bulb lamp (H11-55W CEC INDUSTRIES)
- ILC Replacement for Thermo Fisher Scientific Quantstudio 7 replacement light bulb lamp (QUANTSTUDIO 7 THERMO FISHER SCIENTIFIC)
- ILC Replacement for Artograph Mc250 replacement light bulb lamp (MC250 ARTOGRAPH)
- FEIT ELECTRIC 60 W JCD Specialty Halogen Bulb 800 lm Warm White (BPQ60/G9/CAN)
- Ilc Halogen Light Bulbs