Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 12420 replacement light bulb lamp
Mfr # 12420 SYLVANIA
Zoro # G503024197
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 60
- Voltage 120
- Bulb Color Temp. 2850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 12420 SYLVANIA
- Zoro # G503024197
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 60 |
Voltage | 120 |
Bulb Color Temp. | 2850 |
Description
Replacement for Sylvania 12420 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite FT24DL/841 24 Watt FT 4-Pin Twin Tube 2G11 Base, Cool White (02190-SU)
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 35K (S29841)
- ILC Replacement for Naed 59080 replacement light bulb lamp (59080 NAED)
- ILC Replacement for Satco S4882 replacement light bulb lamp, 4PK (S4882 SATCO)
- ILC Replacement for Satco A3641 replacement light bulb lamp, 4PK (A3641 SATCO)
- ILC Replacement for Philips 45r20/ll 120v replacement light bulb lamp, 2PK (45R20/LL 120V PHILIPS)
- ILC Replacement for Orbitec E 5271 replacement light bulb lamp (E 5271 ORBITEC)
- ILC Replacement for DAMAR 60T10/64CL/SS 130V CLEAR (60T10/64CL/SS 130V CLEAR DAMAR)
- ILC Replacement for Light Bulb / Lamp 750ps52cl/130v/e39 replacement light bulb lamp (750PS52CL/130V/E39 LIGHT BULB / LAMP)
- BULBRITE 100-Watt G25 Incandescent Light Bulb Medium Base (E26) Half Chrome 2700K, 6PK (862024)
- Ilc Incandescent Light Bulbs