Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 11572 replacement light bulb lamp
Mfr # 11572 SYLVANIA
Zoro # G303015531
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A21
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 50
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 11572 SYLVANIA
- Zoro # G303015531
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A21 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 50 |
Voltage | 12 |
Description
Replacement for Sylvania 11572 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- MAXIM Knob Hill DC 3-Light 10" Wide Sienna Outdoor Wall Sconce (3465CDSE)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12450)
- ILC Replacement for Light Bulb / Lamp 43525atr replacement light bulb lamp (43525ATR LIGHT BULB / LAMP)
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- ILC Replacement for Sylvania 150ps25/rs/sl replacement light bulb lamp (150PS25/RS/SL SYLVANIA)
- ILC Replacement for GE General Electric G.E GE 55 replacement light bulb lamp, 10PK (GE 55 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 47263 replacement light bulb lamp (47263 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 12298 replacement light bulb lamp (12298 SYLVANIA)
- ILC Replacement for Philips 27356-5 replacement light bulb lamp (27356-5 PHILIPS)
- Ilc Incandescent Light Bulbs