Shop All Incandescent Light Bulbs
Ilc
Replacement for Sylvania 11566 replacement light bulb lamp
Mfr # 11566 SYLVANIA
Zoro # G103015373
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 75
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 11566 SYLVANIA
- Zoro # G103015373
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A19 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 75 |
Voltage | 12 |
Description
Replacement for Sylvania 11566 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. (ICN-4P16-TLED-N)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025969/18945LG)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Ah Lighting, Qt3/100/Cl/S (QT3/100/CL/S)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- ILC Replacement for Green Energy 75br30 RED replacement light bulb lamp (75BR30 RED GREEN ENERGY)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- ILC Replacement for Satco 4516/spotlamp replacement light bulb lamp (4516/SPOTLAMP SATCO)
- ILC Replacement for Light Bulb / Lamp 1000 replacement light bulb lamp (1000 LIGHT BULB / LAMP)
- ILC Replacement for DR. Fischer IRK 15025r replacement light bulb lamp (IRK 15025R DR. FISCHER)
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- ILC Replacement for Target Tech K149123a replacement light bulb lamp, 2PK (K149123A TARGET TECH)
- Ilc Incandescent Light Bulbs