Shop All Halogen Light Bulbs
Ilc
Replacement for Sylvania 100par38/hal/spl/fl30rp replacement light bulb lamp
Mfr # 100PAR38/HAL/SPL/FL30RP SYLVANIA
Zoro # G303015098
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2900
- Watts 90
- Bulb Shape PAR38
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100PAR38/HAL/SPL/FL30RP SYLVANIA
- Zoro # G303015098
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2900 |
Watts | 90 |
Bulb Shape | PAR38 |
Voltage | 120 |
Description
Replacement for Sylvania 100par38/hal/spl/fl30rp replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 100W 2PK (OM100DM/930CA/2)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- SATCO 25 W B11 Decorative Incandescent Bulb E26 (Medium) Soft White 2 pk (S3734)
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- ILC Replacement for Carl Zeiss 3800-79-9540-000 replacement light bulb lamp (3800-79-9540-000 CARL ZEISS)
- ILC Replacement for Sylvania 75par16/hal/nfl30 130v replacement light bulb lamp (75PAR16/HAL/NFL30 130V SYLVANIA)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- ILC Replacement for L & E PAR 64 replacement light bulb lamp (PAR 64 L & E)
- ILC Replacement for Zeiss 31-01-98 replacement light bulb lamp (31-01-98 ZEISS)
- ILC Replacement for Sylvania 20mr16/ir/fl35/c 12V replacement light bulb lamp (20MR16/IR/FL35/C 12V SYLVANIA)
- ILC Replacement for Osram Sylvania 64339c replacement light bulb lamp (64339C OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs