Shop All Fluorescent Light Bulbs
Ilc
Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp
Mfr # HLSCT3-13W SUNTER LIGHTING
Zoro # G203434562
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HLSCT3-13W SUNTER LIGHTING
- Zoro # G203434562
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Bulb Color Temp. | 6500 |
Voltage | 120 |
Description
Replacement for Sunter Lighting Hlsct3-13w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Lantern Propane 2 Mantle (2000026391)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- ILC Replacement for Grainger 1pgt6 replacement light bulb lamp, 2PK (1PGT6 GRAINGER)
- ILC Replacement for Craftsman 93367 replacement light bulb lamp (93367 CRAFTSMAN)
- ILC Replacement for Halco F32t8/sp35/eco replacement light bulb lamp, 30PK (F32T8/SP35/ECO HALCO)
- ILC Replacement for Panasonic Fq13e41.u/2 replacement light bulb lamp, 2PK (FQ13E41.U/2 PANASONIC)
- ILC Replacement for Philips BLB F15t8 replacement light bulb lamp (BLB F15T8 PHILIPS)
- ILC Replacement for Osram Sylvania Dulux S 9w/41k replacement light bulb lamp 2 Pack (DULUX S 9W/41K OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-c 26w/35/4p replacement light bulb lamp (PL-C 26W/35/4P PHILIPS)
- Ilc Fluorescent Light Bulbs