Shop All Halogen Light Bulbs
Ilc
Replacement for Sunpak DRA 120v 300w replacement light bulb lamp
Mfr # DRA 120V 300W SUNPAK
Zoro # G703233726
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Bulb Shape T5
- Voltage 120
- Bulb Color Temp. 3300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DRA 120V 300W SUNPAK
- Zoro # G703233726
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 300 |
Bulb Shape | T5 |
Voltage | 120 |
Bulb Color Temp. | 3300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Sunpak DRA 120v 300w replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- ILC Replacement for Aerus Electrolux 48710 replacement light bulb lamp (48710 AERUS ELECTROLUX)
- STREAMLIGHT Hazlo Class I, Division 1 Led Headlamp, 3Aa (STL61200)
- ILC Replacement for Satco S4475 replacement light bulb lamp (S4475 SATCO)
- ILC Replacement for Philips 13079 replacement light bulb lamp (13079 PHILIPS)
- ILC Replacement for SYLVANIA 100Q/DC/ETD (100Q/DC/ETD SYLVANIA)
- ILC Replacement for Emdeko 9000 replacement light bulb lamp (9000 EMDEKO)
- ILC Replacement For MEDICAL ILLUMINATION 21515 (WW-3D42-6)
- ILC Replacement for Satco S3517 replacement light bulb lamp (S3517 SATCO)
- ILC Replacement for Mitutoyo Ph3500 Surface replacement light bulb lamp (PH3500 SURFACE MITUTOYO)
- ILC Replacement for Sepco 21116 replacement light bulb lamp (21116 SEPCO)
- Ilc Halogen Light Bulbs