Shop All Halogen Light Bulbs
Ilc
Replacement for Sunpak 3001 replacement light bulb lamp
Mfr # 3001 SUNPAK
Zoro # G403233859
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 300
- Bulb Shape T5
- Bulb Color Temp. 3300
- Voltage 120
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 3001 SUNPAK
- Zoro # G403233859
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 300 |
Bulb Shape | T5 |
Bulb Color Temp. | 3300 |
Voltage | 120 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Sunpak 3001 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- ILC Replacement for Satco S3109 replacement light bulb lamp (S3109 SATCO)
- ILC Replacement for Satco 39par20/hal/xen/nfl 130v replacement light bulb lamp (39PAR20/HAL/XEN/NFL 130V SATCO)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- ILC Replacement for Topcon Sl-1e replacement light bulb lamp (SL-1E TOPCON)
- ILC Replacement for Rexim Rm-114 replacement light bulb lamp (RM-114 REXIM)
- ILC Replacement for Eiko A-3603-bp replacement light bulb lamp (A-3603-BP EIKO)
- Ilc Halogen Light Bulbs