Shop All LED Light Bulbs
Ilc
Replacement for Sunnex 32351 replacement light bulb lamp
Mfr # 32351 SUNNEX
Zoro # G702826943
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 12
- Watts 7
- Wattage Equivalency 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 32351 SUNNEX
- Zoro # G702826943
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 12 |
Watts | 7 |
Wattage Equivalency | 7 |
Color Temperature | 3000 |
Description
Replacement for Sunnex 32351 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Round Switchable Downlight with Adju (LDN6 ALO2 SWW1 MVOLT UGZ HSG)
- FEIT ELECTRIC LED PAR38 E26 WW 75W 2PK (PAR3875/10KLED2)
- NORTH AMERICAN SIGNAL Ultra-Bright, 24 LED Battery-Powered Strobe Light (PSLM2-R)
- ILB GOLD Bulb, LED Shape T8-Linear, Replacement For Light Bulb / Lamp, Fo21/865/Xp/Eco (FO21/865/XP/ECO)
- ILC Replacement for Damar 38796a replacement light bulb lamp (38796A DAMAR)
- ILC Replacement for Satco S9081 replacement light bulb lamp (S9081 SATCO)
- ILC Replacement for GE General Electric G.E F32t8/spx35/eco LED Replacement replacement light bulb lamp (F32T8/SPX35/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement For NUVO LIGHTING S9282 FIXTURES MISCELLANEOUS 12PK (12PAK:WX-1S0V-5)
- ILC Replacement For Seeburg Jukebox Light Bulb Lamp 10 Pack, 10PK (Std1-4 Indicator Panel)
- ILC Replacement For BULBRITE, LED7ST1830KFIL2 (LED7ST18/30K/FIL/2)
- FEIT ELECTRIC 12 W, Compact LED Bulb, White, A19, 2700K Temp. Clear, Dimmable (A1975CL927CA/FIL/2)
- Ilc LED Light Bulbs