Shop All Halogen Light Bulbs
Ilc
Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp
Mfr # APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL
Zoro # G503227925
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Voltage 12
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3400
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL
- Zoro # G503227925
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Voltage | 12 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3400 |
Bulb Shape | MR16 |
Description
Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Icon 14in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W546)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- ADVANCE PHILIPS ADVANCE 100 W, 1 Lamp HID Ballast (IMH-100-D-LF)
- ILC Replacement for BULBRITE Q20G4/24 (Q20G4/24 BULBRITE)
- ILC Replacement for Philips 250q/cl/dc 130v replacement light bulb lamp (250Q/CL/DC 130V PHILIPS)
- ILC Replacement for Sylvania 55124 replacement light bulb lamp (55124 SYLVANIA)
- ILC Replacement for Holtkotter 3503 replacement light bulb lamp (3503 HOLTKOTTER)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- ILC Replacement for Sunnex 291220 replacement light bulb lamp (291220 SUNNEX)
- ILC Replacement for GE General Electric G.E Wb08x10057 replacement light bulb lamp, 2PK (WB08X10057 GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs