Shop All Halogen Light Bulbs
Ilc
Replacement for Stryker 0682-000-170 Bulb Only replacement light bulb lamp
Mfr # 0682-000-170 BULB ONLY STRYKER
Zoro # G703235263
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Color Temp. 3050
- Bulb Shape T4
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 0682-000-170 BULB ONLY STRYKER
- Zoro # G703235263
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Color Temp. | 3050 |
Bulb Shape | T4 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Watts | 150 |
Description
Replacement for Stryker 0682-000-170 Bulb Only replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Ceiling Light, PK2 (MB982)
- ILC Replacement for Bulbrite Q500cl/mc replacement light bulb lamp (Q500CL/MC BULBRITE)
- SIGNIFY LED Lamp, 35 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F35/DIM 12V 10/1FB)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2414)
- ILC Replacement for Burton 6123 replacement light bulb lamp, 2PK (6123 BURTON)
- ILC Replacement for Kindermann Mobil Reflex replacement light bulb lamp (MOBIL REFLEX KINDERMANN)
- ILC Replacement for Ushio Jcr/m6v-15w/fg/xx Mr11 replacement light bulb lamp (JCR/M6V-15W/FG/XX MR11 USHIO)
- ILC Replacement for Osram Sylvania 35ar111/fl25 12V (41832fl) replacement light bulb lamp (35AR111/FL25 12V (41832FL) OSRAM SYLVANIA)
- ILC Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp (BC20MRC16/FL36 BAB PHILIPS)
- ILC Replacement for Super Vision Sv750 replacement light bulb lamp, 2PK (SV750 SUPER VISION)
- WESTINGHOUSE HALOGEN BULB 75W 120V (04706)
- Ilc Halogen Light Bulbs