Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Strong Super Trouper, Follow Spot replacement light bulb lamp
Mfr # SUPER TROUPER, FOLLOW SPOT STRONG
Zoro # G703200810
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 2000
- Wattage Equivalency 2000
- Bulb Shape T10
- Color Temperature 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SUPER TROUPER, FOLLOW SPOT STRONG
- Zoro # G703200810
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 120 |
Watts | 2000 |
Wattage Equivalency | 2000 |
Bulb Shape | T10 |
Color Temperature | 3200 |
Bulb Base Type | G38 MOGUL BIPOST 2-PIN 39MM CENTER/CENTER |
Description
Replacement for Strong Super Trouper, Follow Spot replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ultravation Uvphotomax Signature Series Ss-ptx-1224-17r replacement light bulb lamp (UVPHOTOMAX SIGNATURE SERIES SS-PTX-1224-17R ULTRA)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- BELL OUTDOOR Weatherproof Lampholder, 75-150W Par 38 (5606-2)
- ELK HOME Braysford 15'' High 1-Light Table Lamp, Antique Black (93-91392)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- Ilc Flood & Spot Light Bulbs