Shop All HID Light Bulbs
Ilc
Replacement for Strong Moving Color 575 replacement light bulb lamp
Mfr # MOVING COLOR 575 STRONG
Zoro # G102993801
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 575
- Bulb Color Temp. 7200
- Bulb Base Type GX9.5 2-PIN
- Bulb Shape T8
- Voltage 95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MOVING COLOR 575 STRONG
- Zoro # G102993801
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 575 |
Bulb Color Temp. | 7200 |
Bulb Base Type | GX9.5 2-PIN |
Bulb Shape | T8 |
Voltage | 95 |
Description
Replacement for Strong Moving Color 575 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB532)
- ADVANCE Replacement Ignitor Kit Lighting Parts And Accessory (LI551-H4-IC)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- NUVO LIGHTING 10W LED Under Cabinet Light Bar, 18", 3000K, 860L, 120V (63/700)
- ILC Replacement for Burgess / Addalux /berkey 5kw-sm replacement light bulb lamp (5KW-SM BURGESS / ADDALUX /BERKEY)
- ILC Replacement for Litetronics 55611 replacement light bulb lamp (55611 LITETRONICS)
- ILC Replacement for Xelogen Gy635-1235xh replacement light bulb lamp (GY635-1235XH XELOGEN)
- ILC Replacement for Osram Sylvania 64402 replacement light bulb lamp (64402 OSRAM SYLVANIA)
- ILC Replacement for Kichler 5905fst replacement light bulb lamp (5905FST KICHLER)
- ILC Replacement for UV Chamber 97031 replacement light bulb lamp (97031 UV CHAMBER)
- ILC Replacement for Westinghouse Mh1000/u/m47/e replacement light bulb lamp (MH1000/U/M47/E WESTINGHOUSE)
- Ilc HID Light Bulbs