Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Streamlight Hand Lantern replacement light bulb lamp
Mfr # HAND LANTERN STREAMLIGHT
Zoro # G002980109
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR36
- Bulb Base Type SLIP-ON TERMINALS
- Wattage Equivalency 8
- Watts 8
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # HAND LANTERN STREAMLIGHT
- Zoro # G002980109
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | PAR36 |
Bulb Base Type | SLIP-ON TERMINALS |
Wattage Equivalency | 8 |
Watts | 8 |
Voltage | 6 |
Description
Replacement for Streamlight Hand Lantern replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIN-WERNER Repair Kit, Service Jack (248949)
- MAXXIMA Clearance Light, LED, Amber, Oval, 6-5/8 L (M72270Y)
- S & H INDUSTRIES SEAM BUSTER SET 3 PC (KE77611)
- ILC Replacement for GENERAC POWER SYSTEMS 0E42710SRV STARTER (0E42710SRV STARTER)
- ILC Replacement for Heine Omega 180 Indirect Ophthalmoscope replacement light bulb lamp (OMEGA 180 INDIRECT OPHTHALMOSCOPE HEINE)
- ILC Replacement for Norelco 44585 replacement light bulb lamp, 10PK (44585 NORELCO)
- ILC Replacement For CEC INDUSTRIES 894 (WW-0W07-4)
- ILC Replacement for Light Bulb / Lamp 12esb5 replacement light bulb lamp, 10PK (12ESB5 LIGHT BULB / LAMP)
- ILC Replacement For MINIATURE LAMP 24X AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6R4-8)
- ILC Replacement for Allen Bradley 800m-n15 replacement light bulb lamp, 10PK (800M-N15 ALLEN BRADLEY)
- LUMAPRO Miniature Lamp, 7511-10PK, S8, 24V, PK10 (7511-10PK)
- Ilc Automotive Lighting