Shop All Halogen Light Bulbs
Ilc
Replacement for Strand Lighting Orion Bodenfluter 1000-watt replacement light bulb lamp
Mfr # ORION BODENFLUTER 1000-WATT STRAND LIGHTING
Zoro # G003232764
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 220
- Bulb Color Temp. 3200
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T4
- Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ORION BODENFLUTER 1000-WATT STRAND LIGHTING
- Zoro # G003232764
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 220 |
Bulb Color Temp. | 3200 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T4 |
Watts | 1000 |
Description
Replacement for Strand Lighting Orion Bodenfluter 1000-watt replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- ILC Replacement for Advance 71a5540-001d (71A5540-001D ADVANCE)
- ILC Replacement for SLI Sylvania Lighting F15t8/bl368 replacement light bulb lamp (F15T8/BL368 SLI SYLVANIA LIGHTING)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- ILC Replacement For OSRAM SYLVANIA 54807 HPL757115X (54807 HPL757/115X)
- ILC Replacement for Waldmann Hpf-20 24V replacement light bulb lamp (HPF-20 24V WALDMANN)
- ILC Replacement for Osram Sylvania 54189 replacement light bulb lamp (54189 OSRAM SYLVANIA)
- ILC Replacement for Ushio Jc6v-20w, C-6, 2000 Hours replacement light bulb lamp, 2PK (JC6V-20W, C-6, 2000 HOURS USHIO)
- ILC Replacement for Hikari Jcd130v/35 Bipin FR (jcd6009f) replacement light bulb lamp (JCD130V/35 BIPIN FR (JCD6009F) HIKARI)
- ILC Replacement For USHIO FTB HALOGEN QUARTZ TUNGSTEN MR MR11 2PK (2PAK:WW-5RHY-5)
- FEIT ELECTRIC HALOGEN XENON WEDGE 18W (BP18XN-12/RP)
- Ilc Halogen Light Bulbs