Shop All Halogen Light Bulbs
Ilc
Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp
Mfr # IANEBEAM 1000 STRAND LIGHTING
Zoro # G603234489
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 1000
- Bulb Shape T5
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # IANEBEAM 1000 STRAND LIGHTING
- Zoro # G603234489
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 1000 |
Bulb Shape | T5 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Color Temp. | 3200 |
Description
Replacement for Strand Lighting Ianebeam 1000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Bronze Dusk To Dawn Incandescent Floodlight Fixture (PWT250PC)
- WESTINGHOUSE Bulb A-23 200W Clear (0397200)
- CELESTIAL LIGHTS FLMLSS FLCKRNG CNDL 1PK (P-1524-BNI)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- ILC Replacement for Vivitar 5000af replacement light bulb lamp (5000AF VIVITAR)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 58771 replacement light bulb lamp (58771 OSRAM SYLVANIA)
- ILC Replacement for Olympus Bh-2 Series BHS replacement light bulb lamp (BH-2 SERIES BHS OLYMPUS)
- ILC Replacement for Osram Sylvania 50mr16/b/fl35 12V replacement light bulb lamp (50MR16/B/FL35 12V OSRAM SYLVANIA)
- ILC Replacement for Profoto CPS Modeling 250watt replacement light bulb lamp (CPS MODELING 250WATT PROFOTO)
- ILC Replacement for SLI Sylvania Lighting P1/12 replacement light bulb lamp (P1/12 SLI SYLVANIA LIGHTING)
- Ilc Halogen Light Bulbs