Shop All Halogen Light Bulbs
Ilc
Replacement for Strand Lighting Giano 1250w 230v replacement light bulb lamp
Mfr # GIANO 1250W 230V STRAND LIGHTING
Zoro # G303232679
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3200
- Watts 1000
- Voltage 220
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # GIANO 1250W 230V STRAND LIGHTING
- Zoro # G303232679
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3200 |
Watts | 1000 |
Voltage | 220 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T4 |
Description
Replacement for Strand Lighting Giano 1250w 230v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting SGLL 24IN LED Garage Light w/PIR 4000K, 80CRI, 5000 Lumens (SGLL 24 40K 80CRI PIR M4)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover (P860045-030)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/841/A/ECO)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 75W replacement light bulb lamp (JDE14 110-130V 75W LIGHT BULB / LAMP)
- ILC Replacement for Westinghouse 036170 -outlawed Replaced BY 60 W. replacement light bulb lamp (036170 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Jer24v-250w replacement light bulb lamp (JER24V-250W LIGHT BULB / LAMP)
- ILC Replacement for Halco 340034/ph replacement light bulb lamp (340034/PH HALCO)
- ILC Replacement for Eiko Q300t3/cl/220v replacement light bulb lamp 2 Pack (Q300T3/CL/220V EIKO)
- ILC Replacement For HIKARI MR16 24V 50W 38DEG COVER (WX-SLRY-0)
- ILC Replacement for TENSOR LT627 (LT627 TENSOR)
- Ilc Halogen Light Bulbs