Shop All Halogen Light Bulbs
Ilc
Replacement for Stocker & Yale Imagelite replacement light bulb lamp
Mfr # IMAGELITE STOCKER & YALE
Zoro # G703227107
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 21
- Bulb Shape MR16
- Bulb Color Temp. 3250
- Watts 150
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # IMAGELITE STOCKER & YALE
- Zoro # G703227107
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 21 |
Bulb Shape | MR16 |
Bulb Color Temp. | 3250 |
Watts | 150 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Stocker & Yale Imagelite replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte White, 24 Deg. Beam (TH401)
- LEVITON FLUORESCENT LAMPS G24Q-2 GX24Q-2 18W 4-PIN CFL HLDR (26725-402)
- ETI LED Strip Light1100 lm, 2 ft (556081110)
- ILC Replacement for Osram Sylvania 64317 replacement light bulb lamp (64317 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Philips 6605 replacement light bulb lamp, 2PK (6605 PHILIPS)
- ILC Replacement for Philips 23174-6 replacement light bulb lamp (23174-6 PHILIPS)
- ILC Replacement for Osram Sylvania 48860fl replacement light bulb lamp (48860FL OSRAM SYLVANIA)
- ILC Replacement for Beseler 810 Adapter 220v replacement light bulb lamp (810 ADAPTER 220V BESELER)
- SATCO 20W ALR12 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish, 11PK (S3937)
- Ilc Halogen Light Bulbs