Shop All Halogen Light Bulbs
Ilc
Replacement for Steris Polaris 34 Inch Reflector replacement light bulb lamp
Mfr # POLARIS 34 INCH REFLECTOR STERIS
Zoro # G203226686
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3000
- Bulb Shape MR16
- Voltage 24
- Watts 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # POLARIS 34 INCH REFLECTOR STERIS
- Zoro # G203226686
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3000 |
Bulb Shape | MR16 |
Voltage | 24 |
Watts | 50 |
Description
Replacement for Steris Polaris 34 Inch Reflector replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holtkotter 6317sld replacement light bulb lamp (6317SLD HOLTKOTTER)
- ILC Replacement for Philips 150a21/rs/tf 130v replacement light bulb lamp (150A21/RS/TF 130V PHILIPS)
- ZERO WASTE BOX Coffee Capsules Box, S (CS8-S)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- ILC Replacement For SATCO S2232 HALOGEN QUARTZ TUNGSTEN PAR BR PAR20 2PK (2PAK:WW-ADCK-3)
- ILC Replacement for Osram Sylvania FDV 64642 HLX replacement light bulb lamp (FDV 64642 HLX OSRAM SYLVANIA)
- ILC Replacement for Sylvania 58634 replacement light bulb lamp (58634 SYLVANIA)
- ILC Replacement for Ushio 1000014 replacement light bulb lamp (1000014 USHIO)
- ILC Replacement for Zoro 2v701 replacement light bulb lamp (2V701 ZORO)
- ILC Replacement For HIKARI J 220V 200W 118MM (J 220V 200W 118MM)
- ILC Replacement for Damar 6631a replacement light bulb lamp, 2PK (6631A DAMAR)
- Ilc Halogen Light Bulbs