Shop All Halogen Light Bulbs
Ilc
Replacement for Steris P129249-001 replacement light bulb lamp
Mfr # P129249-001 STERIS
Zoro # G403016001
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY9.5 / GZ9.5 2-PIN PREFOCUS
- Voltage 33
- Bulb Color Temp. 3150
- Bulb Shape T4
- Watts 235
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # P129249-001 STERIS
- Zoro # G403016001
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY9.5 / GZ9.5 2-PIN PREFOCUS |
Voltage | 33 |
Bulb Color Temp. | 3150 |
Bulb Shape | T4 |
Watts | 235 |
Description
Replacement for Steris P129249-001 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- NITECORE MH10 v2 1200 Lumen USB-C Rechargeable Flashlight (MH10 V2)
- HALO H245Ricat (H245RICAT)
- CURRENT LED Downlight 6 (LRXBR61X9CWVQ)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Vosla H4 100/90w 24V P43t replacement light bulb lamp (H4 100/90W 24V P43T VOSLA)
- ILC Replacement for Light Bulb / Lamp EXN Gu10 12V replacement light bulb lamp (EXN GU10 12V LIGHT BULB / LAMP)
- ILC Replacement for Artograph Th500 replacement light bulb lamp (TH500 ARTOGRAPH)
- ILC Replacement for Osram Sylvania 60bt15/hal/cl/bl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL/BL OUTLAWED, REPLACED BY OSRAM SYL)
- ILC Replacement for Perko 846 replacement light bulb lamp (846 PERKO)
- ILC Replacement for Norman Lamps Nli-4174-24 replacement light bulb lamp (NLI-4174-24 NORMAN LAMPS)
- Ilc Halogen Light Bulbs