Shop All Halogen Light Bulbs
Ilc
Replacement for Steris Lb11 replacement light bulb lamp
Mfr # LB11 STERIS
Zoro # G103019418
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 180
- Bulb Base Type GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE
- Voltage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LB11 STERIS
- Zoro # G103019418
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 180 |
Bulb Base Type | GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE |
Voltage | 20 |
Description
Replacement for Steris Lb11 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- ILC Replacement for Bulbtronics 1630-ge replacement light bulb lamp (1630-GE BULBTRONICS)
- ILC Replacement for Ushio 1000504 replacement light bulb lamp (1000504 USHIO)
- ILC Replacement for Philips 13528 replacement light bulb lamp (13528 PHILIPS)
- ILC Replacement for Wolf LP 4251 replacement light bulb lamp (LP 4251 WOLF)
- ILC Replacement for 3M 2130 (2130 3M)
- ILC Replacement for Wallach 906009 replacement light bulb lamp (906009 WALLACH)
- ILC Replacement for Eversmart Carousel 600h replacement light bulb lamp (CAROUSEL 600H EVERSMART)
- Ilc Halogen Light Bulbs