Shop All Halogen Light Bulbs
Ilc
Replacement for Steris Harmony La500 replacement light bulb lamp
Mfr # HARMONY LA500 STERIS
Zoro # G303019270
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 180
- Bulb Shape T4
- Bulb Base Type GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE
- Voltage 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # HARMONY LA500 STERIS
- Zoro # G303019270
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 180 |
Bulb Shape | T4 |
Bulb Base Type | GW9.5 9.5MM CENTER TO CENTER PINS SAME SIZE |
Voltage | 20 |
Description
Replacement for Steris Harmony La500 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Without charger includes Y USB (STL78100)
- ILC Replacement for Fiberstars 6000 4000k replacement light bulb lamp (6000 4000K FIBERSTARS)
- GE LAMPS GE LIGHTING 1000W, E25 High Pressure Sodium HID Light Bulb (LU1000/ECO)
- EATON LIGHTING EATON EA24 Mounting Arm and Hardware, For Use with Lighting Fixtures, 24 in (EA24)
- ILC Replacement For LIGHT BULB LAMP QIH4805000S HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 50PK (50PAK:WW-38T7-6)
- ILC Replacement for Microdesign 920 (fan Type) replacement light bulb lamp (920 (FAN TYPE) MICRODESIGN)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- ILC Replacement for Osram Sylvania 6.6a 64382 Hlx-a 200-15 Pk30d replacement light bulb lamp (6.6A 64382 HLX-A 200-15 PK30D OSRAM SYLVANIA)
- ILC Replacement for Philips Bc75q/cl replacement light bulb lamp (BC75Q/CL PHILIPS)
- ILC Replacement for Light Bulb / Lamp Jde11 110/130v 75W replacement light bulb lamp (JDE11 110/130V 75W LIGHT BULB / LAMP)
- ILC Replacement for 3M 136 Microfiche replacement light bulb lamp (136 MICROFICHE 3M)
- Ilc Halogen Light Bulbs