Shop All Halogen Light Bulbs
Ilc
Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp
Mfr # SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION
Zoro # G302979278
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Voltage 24
- Bulb Shape T4
- Bulb Color Temp. 3300
- Bulb Base Type G6.35 GY6.35 GZ6.35 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION
- Zoro # G302979278
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 150 |
Voltage | 24 |
Bulb Shape | T4 |
Bulb Color Temp. | 3300 |
Bulb Base Type | G6.35 GY6.35 GZ6.35 2-PIN |
Description
Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- JUNO LIGHTING LED Adj Trim Kit 5/6in, Switchable 27K/3 (RB56A SWW5 MW M6)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR W POST SML (13662-SWP)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 60bt15/hal/cl/bl 120v , replaced BY replacement light bulb lamp (60BT15/HAL/CL/BL 120V ,REPLACED BY SYLVANIA)
- ILC Replacement for White Lightning Jd250w replacement light bulb lamp (JD250W WHITE LIGHTNING)
- FEIT ELECTRIC 60-Watt Bright White 3000K T4 G9 Bi-Pin Base Dimmable Decorative Halogen Light Bulb - Pair (BPQ60/G9/2/HDRP)
- Ilc Halogen Light Bulbs