Shop All Halogen Light Bulbs
Ilc
Replacement for Starrett Precision 8d10 replacement light bulb lamp
Mfr # 8D10 STARRETT PRECISION
Zoro # G703235164
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Color Temp. 3400
- Voltage 24
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 8D10 STARRETT PRECISION
- Zoro # G703235164
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Color Temp. | 3400 |
Voltage | 24 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Starrett Precision 8d10 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- WESTINGHOUSE Fixture Wall Outdoor 60W Lantern, Black Steel Clear Jelly Jar Glass (6688500)
- ILC Replacement for HALCO JC20/24V/HX (JC20/24V/HX HALCO)
- ILC Replacement for Sylvania 150q/mc(eth) 120v replacement light bulb lamp (150Q/MC(ETH) 120V SYLVANIA)
- ILC Replacement for Beseler 8560 220v replacement light bulb lamp (8560 220V BESELER)
- ILC Replacement for Plusrite Jcdr 50W replacement light bulb lamp (JCDR 50W PLUSRITE)
- ILC Replacement for WESTINGHOUSE 47460 (047460 WESTINGHOUSE)
- ILC Replacement for Osram Sylvania 64690 replacement light bulb lamp (64690 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 150par/3fl/120wm replacement light bulb lamp (150PAR/3FL/120WM GE GENERAL ELECTRIC G.E)
- Ilc Halogen Light Bulbs