Shop All Halogen Light Bulbs
Ilc
Replacement for Star Warning 2073-796 replacement light bulb lamp
Mfr # 2073-796 STAR WARNING
Zoro # G402979000
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12.8
- Watts 35
- Bulb Base Type BA15S SINGLE CONTACT BAYONET 15MM DIAMETER
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2073-796 STAR WARNING
- Zoro # G402979000
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12.8 |
Watts | 35 |
Bulb Base Type | BA15S SINGLE CONTACT BAYONET 15MM DIAMETER |
Bulb Shape | T4 |
Description
Replacement for Star Warning 2073-796 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 10723 replacement light bulb lamp (10723 GE GENERAL ELECTRIC G.E)
- GE GE Premium LED Light Fixture, Plug-In, Linkable, 12in (38845-T1)
- STREAMLIGHT STYLUS BLACK / GREEN LED (SR65020)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- ILC Replacement for Light Bulb / Lamp Jde14 110-130v 100w replacement light bulb lamp (JDE14 110-130V 100W LIGHT BULB / LAMP)
- ILC Replacement for Hikari Jcr8299p replacement light bulb lamp (JCR8299P HIKARI)
- ILC Replacement for Zenith Hz-5597 replacement light bulb lamp, 2PK (HZ-5597 ZENITH)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- ILC Replacement for Kandolite Jde11 120v 250w replacement light bulb lamp (JDE11 120V 250W KANDOLITE)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Damar Hl150bt15/sw/ssfc Safe-shield replacement light bulb lamp (HL150BT15/SW/SSFC SAFE-SHIELD DAMAR)
- Ilc Halogen Light Bulbs