Shop All Halogen Light Bulbs
Ilc
Replacement for Sta-rite 34600-0011 replacement light bulb lamp
Mfr # 34600-0011 STA-RITE
Zoro # G003226657
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Bulb Color Temp. 3000
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Shape T4
- Voltage 120
Product Information
- Brand Ilc
- MFR # 34600-0011 STA-RITE
- Zoro # G003226657
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 100 |
Bulb Color Temp. | 3000 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Shape | T4 |
Voltage | 120 |
Description
Replacement for Sta-rite 34600-0011 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5562GX)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- MAXIM Signlite 1-Light 7.5" Wide Black Outdoor Wall Sconce (10116BK)
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ILC Replacement for Damar 2347a replacement light bulb lamp, 2PK (2347A DAMAR)
- ILC Replacement for Summit Dental Apex Side Lamp & Microscope replacement light bulb lamp (APEX SIDE LAMP & MICROSCOPE SUMMIT DENTAL)
- ILC Replacement for Kandolite JDD 75W Clear E26 120v replacement light bulb lamp (JDD 75W CLEAR E26 120V KANDOLITE)
- ILC Replacement for Satco 50q/cl replacement light bulb lamp (50Q/CL SATCO)
- ILC Replacement for Philips Bc100q/cl/mc replacement light bulb lamp (BC100Q/CL/MC PHILIPS)
- ILC Replacement for Sylvania 18894 replacement light bulb lamp (18894 SYLVANIA)
- ILC Replacement for L & E 3-INCH FRESNEL 100W (3-INCH FRESNEL 100W L & E)
- Ilc Halogen Light Bulbs