Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Square D Dl1bl024 replacement light bulb lamp
Mfr # DL1BL024 SQUARE D
Zoro # G602772241
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5.5
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # DL1BL024 SQUARE D
- Zoro # G602772241
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T5.5 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 24 |
Description
Replacement for Square D Dl1bl024 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 97-08 Ford Truck/Van V8-330 5.4L Sohc Egr Valve, Cx1721 (CX1721)
- DAYCO Fuel Hose, ID 1/4 In, OD 0.5 In, Black (80058)
- LISLE Spark Plug Wire Removal Pliers (52990)
- SYNFLEX Air Brake Tubing, Type B, 3/8 In OD, Yellow (3270-0614-0100)
- ILC Replacement for Chicago Miniature / CML Cm757-27 replacement light bulb lamp, 10PK (CM757-27 CHICAGO MINIATURE / CML)
- ILC Replacement For WAGNER H7635 (H7635)
- ILC Replacement for Satco S6908 replacement light bulb lamp, 10PK (S6908 SATCO)
- ILC Replacement for Norman Lamps 64425/ax/cl replacement light bulb lamp (64425/AX/CL NORMAN LAMPS)
- ILC Replacement For WAGNER H7610 (H7610)
- ILC Replacement for Grainger 6vc38 replacement light bulb lamp, 10PK (6VC38 GRAINGER)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- Ilc Automotive Lighting