Shop All Halogen Light Bulbs
Ilc
Replacement for Speedotron M11 Modeling replacement light bulb lamp
Mfr # M11 MODELING SPEEDOTRON
Zoro # G803233954
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 150
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # M11 MODELING SPEEDOTRON
- Zoro # G803233954
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 150 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Speedotron M11 Modeling replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/841/ECO)
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- ILC Replacement for Satco S8997 replacement light bulb lamp (S8997 SATCO)
- ILC Replacement for Northwest Microfilm Nmi-90 (old Type) replacement light bulb lamp (NMI-90 (OLD TYPE) NORTHWEST MICROFILM)
- ILC Replacement for Cooper Lighting 12hb12 replacement light bulb lamp (12HB12 COOPER LIGHTING)
- ILC Replacement for Eiko Dat/dak replacement light bulb lamp (DAT/DAK EIKO)
- ILC Replacement for Sylvania 50mr16/fl35/cexn 12V replacement light bulb lamp, 2PK (50MR16/FL35/C(EXN) 12V SYLVANIA)
- ILC Replacement for Philips 150q/cl/dc ETC replacement light bulb lamp (150Q/CL/DC ETC PHILIPS)
- ILC Replacement for Topcon Sl-1e replacement light bulb lamp (SL-1E TOPCON)
- ILC Replacement for Hella 78159 replacement light bulb lamp (78159 HELLA)
- Ilc Halogen Light Bulbs