Shop All Halogen Light Bulbs
Ilc
Replacement for Speedotron 105 Modeling replacement light bulb lamp
Mfr # 105 MODELING SPEEDOTRON
Zoro # G003227937
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Bulb Shape T4
- Watts 250
- Voltage 120
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 105 MODELING SPEEDOTRON
- Zoro # G003227937
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Watts | 250 |
Voltage | 120 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Description
Replacement for Speedotron 105 Modeling replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- SONNET INDUSTRIES Sonnet Industries 7559 10 SUPER BRIGHT LED MAGNIFIER WITH 2.5 in. GLASS LENS (7559)
- GE LAMPS LED Bulb A21, 5 1/6 in L, 15 W, PK4 (LED15A21/850-4PK)
- ILC Replacement for Chenghe Elex Ch40-120b Fc12t5 (CH40-120B FC12T5 CHENGHE ELEX)
- ILC Replacement for Osram Sylvania 1500t3q/cl 240v replacement light bulb lamp (1500T3Q/CL 240V OSRAM SYLVANIA)
- ILC Replacement for Sylvania 14592 replacement light bulb lamp (14592 SYLVANIA)
- ILC Replacement for GE General Electric G.E Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V GE GENERAL ELECTRIC G.E)
- ILC Replacement For SATCO S3146 (WW-4Y2R-1)
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Berchtold B18cz-906-24 replacement light bulb lamp (B18CZ-906-24 BERCHTOLD)
- ILC Replacement for Osram Sylvania 64322 Airport/aircraft Lamp replacement light bulb lamp (64322 AIRPORT/AIRCRAFT LAMP OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs