Shop All Halogen Light Bulbs
Ilc
Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp
Mfr # SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE
Zoro # G303016675
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM
- Voltage 6.5
- Watts 17.88
- Bulb Shape S8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE
- Zoro # G303016675
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | P15D30 DOUBLE CONTACT 15MM WITH FLANGE-30MM |
Voltage | 6.5 |
Watts | 17.88 |
Bulb Shape | S8 |
Description
Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/927/P/E26/ND 6/1FB T20)
- MAKITA BULB 18V F/ML180 (2pk) - (MPA-90261)
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BL)
- ILC Replacement for GE General Electric G.E 60par/hir+/fl25 120v replacement light bulb lamp (60PAR/HIR+/FL25 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 50q/cl/dc-120v replacement light bulb lamp (50Q/CL/DC-120V LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000612 replacement light bulb lamp, 2PK (1000612 USHIO)
- ILC Replacement for GE General Electric G.E Q50mr16/nsp15 replacement light bulb lamp (Q50MR16/NSP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for KLS EKE 21v150w replacement light bulb lamp (EKE 21V150W KLS)
- ILC Replacement for Eiko Jc24v300w replacement light bulb lamp (JC24V300W EIKO)
- Ilc Halogen Light Bulbs