Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Southern Precision 1823 Microscope replacement light bulb lamp
Mfr # 1823 MICROSCOPE SOUTHERN PRECISION
Zoro # G702770970
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G6
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 15
- Watts 15
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 1823 MICROSCOPE SOUTHERN PRECISION
- Zoro # G702770970
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | G6 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 15 |
Watts | 15 |
Voltage | 6 |
Description
Replacement for Southern Precision 1823 Microscope replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITY 256500 Rear Shock Absorber (256500)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- WEATHERTECH Underseat Storage System, 4S001 (4S001)
- BOSCH Specialty Spark Plug -FGR7DQP (FGR7DQP)
- ILC Replacement for CEC Industries 886bp replacement light bulb lamp (886BP CEC INDUSTRIES)
- ILC Replacement for EIKO 949-BP (949-BP EIKO)
- ILC Chevrolet/Chevy Monte Carlo Year 2004 Rear Side Marker Light light bulb lamp, 10PK (MONTE CARLO YEAR 2004 REAR SIDE MARKER LIGHT)
- ILC Replacement for GE General Electric G.E 21s8/1073 replacement light bulb lamp, 10PK (21S8/1073 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Tungsram 2641 replacement light bulb lamp, 10PK (2641 TUNGSRAM)
- ILC Replacement for Halco Jcd20/g8 replacement light bulb lamp, 2PK (JCD20/G8 HALCO)
- ILC Replacement for Osram Sylvania 64183 replacement light bulb lamp (64183 OSRAM SYLVANIA)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies