Shop All Halogen Light Bulbs
Ilc
Replacement for Sony Xb-cpj100 replacement light bulb lamp
Mfr # XB-CPJ100 SONY
Zoro # G903227907
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 65
- Bulb Shape MR16
- Voltage 12
- Bulb Color Temp. 3050
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XB-CPJ100 SONY
- Zoro # G903227907
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 65 |
Bulb Shape | MR16 |
Voltage | 12 |
Bulb Color Temp. | 3050 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Replacement for Sony Xb-cpj100 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- ILC Replacement for TCP 1r2009 replacement light bulb lamp (1R2009 TCP)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- SOUTHWIRE 12 in. Long Stud Joist Boca Nail Plate (SP-512)
- ILC Replacement for Osram Sylvania H9-65w replacement light bulb lamp (H9-65W OSRAM SYLVANIA)
- ILC Replacement for Green Energy FTB 12v-20w/n replacement light bulb lamp, 2PK (FTB 12V-20W/N GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 54842 replacement light bulb lamp (54842 SYLVANIA)
- ILC Replacement for Lucas 276 replacement light bulb lamp, 10PK (276 LUCAS)
- ILC Replacement for Light Bulb / Lamp Whelen Replacement Bulb H27sn12 replacement light bulb lamp (WHELEN REPLACEMENT BULB H27SN12 LIGHT BULB / LAMP)
- ILC Replacement for Code 3 / Public Safety T01277 replacement light bulb lamp (T01277 CODE 3 / PUBLIC SAFETY)
- Ilc Halogen Light Bulbs