Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Solrex 4W 120v E12 replacement light bulb lamp
Mfr # 4W 120V E12 SOLREX
Zoro # G402795037
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4.5
- Bulb Base Type E12 CANDELABRA SCREW BASE 12MM DIAMETER
- Wattage Equivalency 4
- Watts 4
- Voltage 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4W 120V E12 SOLREX
- Zoro # G402795037
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T4.5 |
Bulb Base Type | E12 CANDELABRA SCREW BASE 12MM DIAMETER |
Wattage Equivalency | 4 |
Watts | 4 |
Voltage | 125 |
Description
Replacement for Solrex 4W 120v E12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Folding 36" Canvas Creeper (FCCREEP36)
- DORMAN Throttle Position Sensor, 977-517 (977-517)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT310)
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4In, Amber (M09400Y)
- ILC Replacement for Chicago Miniature / CML Cm755-27 replacement light bulb lamp, 10PK (CM755-27 CHICAGO MINIATURE / CML)
- ILC Replacement For OSRAM SYLVANIA 9005XSLL (WW-430R-9)
- ILC Replacement For TOYOTA PRIUS YEAR 2005 TRUNK LIGHT AUTOMOTIVE INDICATOR LAMPS FESTOON 10PK (10PAK:WW-KQTR-5)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7553 (WW-LQ62-0)
- ILC Replacement For LEXUS RX450H YEAR 2011 REAR TURN SIGNAL 10PK (10PAK:WW-H0HK-0)
- ILC Replacement For BUICK LUCERNE YEAR 2006 REAR TURN SIGNAL AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-GV6F-4)
- ILC Replacement for Komori Printing Press 24V 3W Mini-screw Base replacement light bulb lamp (24V 3W MINI-SCREW BASE KOMORI PRINTING PRESS)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies