Shop All Lampholders
Ilc
Replacement for Socket Tp20
Mfr # TP20 SOCKET
Zoro # G102795450
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Base WEDGE T3.25-T5 9.4MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TP20 SOCKET
- Zoro # G102795450
- Country of Origin China
- Category Lampholders
Details
Lamp Base | WEDGE T3.25-T5 9.4MM |
Description
Replacement for Socket Tp20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- TCP Elite LED, 12W BR30, DIM, Amber Flood (LED12BR30DAMB)
- ILC Replacement for Philips Fc8t9/cool White Plus replacement light bulb lamp (FC8T9/COOL WHITE PLUS PHILIPS)
- ILC Replacement for Regent Bp8635q replacement light bulb lamp, 2PK (BP8635Q REGENT)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- ILC Replacement for PLT L32t (L32T PLT)
- ILC Replacement for Leviton Sme70052-100 replacement light bulb lamp (SME70052-100 LEVITON)
- ILC Replacement for Satco 90-475 (90-475 SATCO)
- ILC Replacement For SYLVANIA TP120 18IN18GAUL1180 (WW-7RLJ-7)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- LEVITON 660 W, White, Medium Screw (E26) (29816-C)
- Ilc Lampholders