Shop All Halogen Light Bulbs
Ilc
Replacement for Smith Victor Sv-592 replacement light bulb lamp
Mfr # SV-592 SMITH VICTOR
Zoro # G603226781
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G5.3
- Bulb Shape G7
- Watts 600
- Bulb Color Temp. 3200
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SV-592 SMITH VICTOR
- Zoro # G603226781
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | G5.3 |
Bulb Shape | G7 |
Watts | 600 |
Bulb Color Temp. | 3200 |
Voltage | 120 |
Description
Replacement for Smith Victor Sv-592 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Watt Waterproof LED Universal Arm Work Light (8401-0466)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ILC Replacement for Midmark 002-0640-00 replacement light bulb lamp (002-0640-00 MIDMARK)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- ILC Litetronics 50 Watt Par30 E26 Medium Base 120 Volt125 Volt Spot 5,000 Hr Halogen Xtralife Light Bulb (50 WATT PAR30 E26 MEDIUM BASE 120 VOLT-125 VOLT S)
- ILC Replacement for Sylvania Dn921 replacement light bulb lamp (DN921 SYLVANIA)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ILC Replacement for Bulbworks Bw.384-643 replacement light bulb lamp (BW.384-643 BULBWORKS)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- Ilc Halogen Light Bulbs