Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Smith Victor 401011 replacement light bulb lamp
Mfr # 401011 SMITH VICTOR
Zoro # G803226406
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Watts 500
- Color Temperature 3200
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 401011 SMITH VICTOR
- Zoro # G803226406
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Bulb Shape | R40 |
Watts | 500 |
Color Temperature | 3200 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 500 |
Voltage | 120 |
Description
Replacement for Smith Victor 401011 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTHOWT35120-277V)
- JUNO LIGHTING Round LED Recessed Downlight 6in., 27K/3 (WF6 SWW5 90CRI MB M6)
- ILC Replacement for Philips 75par30l/hal/nsp10 120v replacement light bulb lamp (75PAR30L/HAL/NSP10 120V PHILIPS)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 3500K Natural White Dimmable E26 Base 6-Pack (LR31862-6PK)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for AMERICAN DJ DJ SPOT 250 (DJ SPOT 250 AMERICAN DJ)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Altspot E31501 replacement light bulb lamp (E31501 ALTSPOT)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- WESTINGHOUSE 30 W R20 Floodlight Incandescent Bulb E26 (Medium) White (04303)
- Ilc Flood & Spot Light Bulbs