Shop All Incandescent Light Bulbs
Ilc
Replacement for Smith Victor 2-a80 replacement light bulb lamp
Mfr # 2-A80 SMITH VICTOR
Zoro # G403234511
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A23
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 250
- Voltage 120
- Bulb Color Temp. 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2-A80 SMITH VICTOR
- Zoro # G403234511
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | A23 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 250 |
Voltage | 120 |
Bulb Color Temp. | 3200 |
Description
Replacement for Smith Victor 2-a80 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- LEVITON Fluor Lamp Hldr Slim Wht (31410-00W)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- ILC Replacement for Excel T5 22W 6400k G10q-4 replacement light bulb lamp (T5 22W 6400K G10Q-4 EXCEL)
- ILC Replacement For Wolff System Dark Tan 2 Light Bulb Lamp 12 Pack, 12PK (Wolff System Dark TAN 2)
- ILC Replacement for Naed 12298 replacement light bulb lamp (12298 NAED)
- ILC Replacement For LIGHT BULB LAMP 30B1 INCANDESCENT MISCELLANEOUS 2PK (2PAK:WX-EH63-2)
- ILC Replacement for WESTINGHOUSE 3120 (03120 WESTINGHOUSE)
- ILC Replacement for Philips 300r/3fl replacement light bulb lamp (300R/3FL PHILIPS)
- ILC Replacement for GE General Electric G.E 17482 replacement light bulb lamp (17482 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 200br/fl 120v replacement light bulb lamp (200BR/FL 120V PHILIPS)
- Ilc Incandescent Light Bulbs