Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Smith Victor 100 UL replacement light bulb lamp
Mfr # 100 UL SMITH VICTOR
Zoro # G803230359
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage Equivalency 500
- Color Temperature 3200
- Bulb Shape R40
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 100 UL SMITH VICTOR
- Zoro # G803230359
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Wattage Equivalency | 500 |
Color Temperature | 3200 |
Bulb Shape | R40 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 500 |
Description
Replacement for Smith Victor 100 UL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT GE GENERAL ELECTRIC G)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- ELCO LIGHTING 4 Square Adjustable Slot Rotatable Aperture Trim" (EL2420W)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- ILC Replacement for SLD Gobo Spot replacement light bulb lamp (GOBO SPOT SLD)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Selecon Accent Spot replacement light bulb lamp (ACCENT SPOT SELECON)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Comet Spotlight replacement light bulb lamp (SPOTLIGHT COMET)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- Ilc Flood & Spot Light Bulbs