Shop All Fluorescent Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp
Mfr # SLT-26083 SLI SYLVANIA LIGHTING
Zoro # G602856774
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX23 2-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # SLT-26083 SLI SYLVANIA LIGHTING
- Zoro # G602856774
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX23 2-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 2700 |
Description
Replacement for SLI Sylvania Lighting Slt-26083 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- DABMAR LIGHTING Decklight, 606, SS Louvered Step, Wall (LV606-SS)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- ILC Replacement For GE GENERAL ELECTRIC GE FP28835ECO (FP28/835/ECO)
- ILC Replacement for Sylvania Fo17/841/xps/eco3 replacement light bulb lamp (FO17/841/XPS/ECO3 SYLVANIA)
- ILC Replacement for Satco F32t8/841/env replacement light bulb lamp, 25PK (F32T8/841/ENV SATCO)
- ILC Replacement for Philips F32t8/adv841/ew/alto28watt replacement light bulb lamp, 25PK (F32T8/ADV841/EW/ALTO28WATT PHILIPS)
- ILC Replacement for Grainger 1pgz9 replacement light bulb lamp (1PGZ9 GRAINGER)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- JESCO LIGHTING SL5-L28-41 T5 Fluorescent Lamps (SL5-L28/41)
- Ilc Fluorescent Light Bulbs