Shop All Halogen Light Bulbs
Ilc
Replacement for SLI SYLVANIA LIGHTING Q20MR16/FL BAB
Mfr # Q20MR16/FL BAB SLI SYLVANIA LIGHTING
Zoro # G703235058
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20
- Bulb Color Temp. 2925
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # Q20MR16/FL BAB SLI SYLVANIA LIGHTING
- Zoro # G703235058
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 20 |
Bulb Color Temp. | 2925 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Description
Light bulb for SLI SYLVANIA LIGHTING Q20MR16/FL BAB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Recessed Downlight 5"/6 ft. ft. (53192211)
- MILWAUKEE TOOL Hard Hat Light, Pocket Flood Light, USB (2116-21, 2112-21)
- ILC Replacement for Alos A. G. Rollfilm Reader 22 replacement light bulb lamp (ROLLFILM READER 22 ALOS A. G.)
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- ILC Replacement For LIGHT BULB LAMP J130V500W 118MM RS HALOGEN QUARTZ TUNGSTEN MISCELLANEOUS 2PK (2PAK:WX-ETVF-0)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Philips 60br30/hal/fl replacement light bulb lamp (60BR30/HAL/FL PHILIPS)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- ILC Replacement for Lionel TOY Train L797 replacement light bulb lamp (L797 LIONEL TOY TRAIN)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Sylvania 50mr16/wfl60/c replacement light bulb lamp, 2PK (50MR16/WFL60/C SYLVANIA)
- Ilc Halogen Light Bulbs