Shop All HID Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting MH 400/ps/bu replacement light bulb lamp
Mfr # MH 400/PS/BU SLI SYLVANIA LIGHTING
Zoro # G502991049
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Color Temp. 4000
- Bulb Shape BT37
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH 400/PS/BU SLI SYLVANIA LIGHTING
- Zoro # G502991049
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Color Temp. | 4000 |
Bulb Shape | BT37 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for SLI Sylvania Lighting MH 400/ps/bu replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- ILC Replacement for Bulbrite F8t4/41k replacement light bulb lamp (F8T4/41K BULBRITE)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- ALEDDRA G4 3CCT Emergency LED T5, Automatic Self-testing, 22W, 2-ft (LLT-4-EM-T5-G2-22W-3CCT)
- ILC Replacement for Iwasaki 56650 replacement light bulb lamp (56650 IWASAKI)
- ILC Replacement for Olympus FLM replacement light bulb lamp (FLM OLYMPUS)
- ILC Replacement for Metal Halide Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 METAL HALIDE)
- ILC Replacement for Light Bulb / Lamp HIT 100w/g12/4k/uvs replacement light bulb lamp (HIT 100W/G12/4K/UVS LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 11345 replacement light bulb lamp (11345 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Home Depot 555372 replacement light bulb lamp, 10PK (555372 HOME DEPOT)
- ILC Replacement for Philips C70s62/m replacement light bulb lamp (C70S62/M PHILIPS)
- Ilc HID Light Bulbs