Shop All Halogen Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp
Mfr # JCR 100V 300W SLI SYLVANIA LIGHTING
Zoro # G203021342
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GY5.3 2-FLAT PINS
- Bulb Shape MR16
- Bulb Color Temp. 3300
- Watts 300
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCR 100V 300W SLI SYLVANIA LIGHTING
- Zoro # G203021342
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GY5.3 2-FLAT PINS |
Bulb Shape | MR16 |
Bulb Color Temp. | 3300 |
Watts | 300 |
Voltage | 100 |
Description
Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Tld15w/03 replacement light bulb lamp (TLD15W/03 PHILIPS)
- ILC Replacement for Westinghouse 37404 replacement light bulb lamp (37404 WESTINGHOUSE)
- ILC Replacement for Socket Fe/q28v/2 (FE/Q28V/2 SOCKET)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Blue (75486)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- ILC Replacement for Dukane 4000 replacement light bulb lamp (4000 DUKANE)
- ILC Replacement for Ushio 1003351 replacement light bulb lamp (1003351 USHIO)
- ILC Replacement For USHIO FCR (WW-5RDQ-0)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- Ilc Halogen Light Bulbs