Shop All HID Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp
Mfr # H39KC-175/DX/MOG SLI SYLVANIA LIGHTING
Zoro # G702990910
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED28
- Watts 175
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # H39KC-175/DX/MOG SLI SYLVANIA LIGHTING
- Zoro # G702990910
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED28 |
Watts | 175 |
Bulb Color Temp. | 4000 |
Description
Replacement for SLI Sylvania Lighting H39kc-175/dx/mog replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- ILC Replacement for Light Bulb / Lamp C150s55/m replacement light bulb lamp (C150S55/M LIGHT BULB / LAMP)
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for GE General Electric G.E 44056 replacement light bulb lamp (44056 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco H38av-100dx replacement light bulb lamp (H38AV-100DX SATCO)
- ILC Replacement for GE General Electric G.E Cmh70/t/u/830/g12 replacement light bulb lamp (CMH70/T/U/830/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Kichler 5905fst replacement light bulb lamp (5905FST KICHLER)
- Ilc HID Light Bulbs