Shop All Fluorescent Light Bulbs
Ilc
Replacement for SLI SYLVANIA LIGHTING F34T12/CW/ES REPLACED BY
Mfr # F34T12/CW/ES REPLACED BY SLI SYLVANIA LIGHTING
Zoro # G602811841
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 40
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F34T12/CW/ES REPLACED BY SLI SYLVANIA LIGHTING
- Zoro # G602811841
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 40 |
Bulb Color Temp. | 4100 |
Description
48 Inch MOL - 40W Replacement Fluorescent Bulb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- NOMA INLITEN Noma Inliten V10002-88 C7 Bubble Lite Replacement Bulb; Pack - 2 (174966)
- ILC Replacement for TCP 32032 4100k replacement light bulb lamp (32032 4100K TCP)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- ILC Replacement for Lumapro 4pl16 replacement light bulb lamp, 25PK (4PL16 LUMAPRO)
- ILC Replacement for All-pro Al6501fl replacement light bulb lamp (AL6501FL ALL-PRO)
- ILC Replacement for PHILIPS F30T12/CW/RS/ALTO 36 Inches (F30T12/CW/RS/ALTO PHILIPS)
- ILC Replacement for Philips Pl-s13w/827/2p/alto replacement light bulb lamp (PL-S13W/827/2P/ALTO PHILIPS)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- ILC Replacement for DAMAR CFM57W/GX24Q-5/841 TRIPLE (CFM57W/GX24Q-5/841 TRIPLE DAMAR)
- ILC Replacement for Grainger 2cut5 replacement light bulb lamp (2CUT5 GRAINGER)
- Ilc Fluorescent Light Bulbs