Shop All LED Light Bulbs
Ilc
Replacement for SLI Sylvania Lighting F32t8/841 LED Replacement replacement light bulb lamp
Mfr # F32T8/841 LED REPLACEMENT SLI SYLVANIA LIGHTING
Zoro # G302816979
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/841 LED REPLACEMENT SLI SYLVANIA LIGHTING
- Zoro # G302816979
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for SLI Sylvania Lighting F32t8/841 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Waldmann Rl70cv-136 replacement light bulb lamp (RL70CV-136 WALDMANN)
- LUMAPRO LUMAPRO Incandescent Black Hand Lamp (2W243)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- ILC Replacement for Light Bulb / Lamp F50bx/spx41/rs replacement light bulb lamp (F50BX/SPX41/RS LIGHT BULB / LAMP)
- ILC Replacement for Philips 10t8/48-5000 IF 10/1 replacement light bulb lamp (10T8/48-5000 IF 10/1 PHILIPS)
- ILC Replacement for CEC Industries 120v/mb White LED Replacement replacement light bulb lamp (120V/MB WHITE LED REPLACEMENT CEC INDUSTRIES)
- ILC Replacement for Halco Mr16fl6/827/led2 replacement light bulb lamp (MR16FL6/827/LED2 HALCO)
- ILC Replacement For EIKO 12466 (12466)
- ILC Replacement For SATCO S23148 (S23148)
- ILC Replacement For NUVO LIGHTING, S9663 (S9663)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- Ilc LED Light Bulbs